Rwm
Rigid Plate Caster, Polyurethane, 2000 lb.
Mfr # 75-UIR-0630-R
Zoro # G6685926
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 2000 lb
- Caster Wheel Shape Standard
Explore More Products
- RWM Kingpinless Swivel Plate Caster, 20000 lb 95-FST-0840-S
- RWM Plate Caster, 4" Wheel dia. 48-SWB-0420-S
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A 46-UIR-0520-R
- RWM Kingpinless Swvl Cstr, Nylon, 6", 6000 lb 75-NYB-0630-S
- RWM Plte Caster, Rgd, Poly, 6", 1230 lb., Blue 65-UIB-0620-R-Q-42RT-80A
- RWM Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb 76-FSR-0830-R
- RWM Plt Cstr, Kngpnls Swvl, Ply, 8", 1500 lb 65-UIB-0820-S-SL-Q-ICWB-9.5OAH-80A
- RWM Rigid, w/8x2" Polyolefin Wheel 45-POB-0820-R-Q
- RWM Plate Caster, Rigid, Poly, 8", 4000 lb, Tn 76-UIB-0830-R-INF
- ZORO SELECT Swivel Plate Caster, 600 lb., Delrin P21SX-RP060D-14-AM
- CASTERHQ 6"x3" Drop Forged Heavy Duty Swivel Caster, Poly on Iron Wheel, 2, CB-10SCP63
- Rwm Plate Casters