Zoro Select
Rod, SS, 440C, 3 1/2 Dia x 3 Ft L
Mfr # 1ZDF9
Zoro # G6686023
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A276
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 440C, 2 1/2 In Dia x 1 Ft L 2EXN5
- ZORO SELECT Rod Stock, SS, 3 ft Overall L 0R1.625-36
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 3 Ft L 2EXH5
- ZORO SELECT Round Rod, SST, 3/8in Dia. x 36 In. L, PK3 7144
- ZORO SELECT Rod, SS, 303, 1 3/4 In Dia x 6 Ft L 2EXE3
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 3 Ft L 6R.5-36
- ZORO SELECT SS Round Bar 15-5, 24 in Overall L 7186_24_0
- ZORO SELECT SS Round Bar 347, 48 in Overall L 18463_48_0
- ZORO SELECT SS Round Bar 321, 24 in Overall L 18442_24_0
- ZORO SELECT Rod Stock, SS, 1 ft. L, 5/16 in. dia. 87141
- ZORO SELECT Rod Stock, SS, 6 in Overall L 416r1.75-6
- Zoro Select Stainless Steel Rods