This item is Discontinued.

Apollo Valves Bronze Thermal Expansion Ball Valve Inline 1" 78RV

Bronze Thermal Expansion Ball Valve Inline 1" (Discontinued)

  • Mfr # 78RV
  • Zoro # G6686976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78RV
Zoro #
G6686976
UPC #
670750187438
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Body Material
Bronze
Body Style
Inline
Port
Full
Ball Valve Product Group
Manual
Handle Material
Steel with Plastic Grip
Valve Structure
2-Piece
Ball Valve Basic Body Material
Bronze
Connection Type
FNPT x Sweat x Sweat/Thread
Max. Pressure
125 psi CWP
Item
Thermal Expansion Ball Valve
Handle Type
Tee
Features
Includes Thermal Expansion Control Valve with 1/2 in Sweat/Thread Fitting
Connection
FNPT x Sweat
Sub-Category
Bronze Ball Valves
Material of Construction
Bronze

Description

Thermal Expansion Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 1 in, Connection Type FNPT x Sweat x Sweat/Thread, Full Port, Max. Pressure 125 psi CWP, Handle Type Tee, Handle Material Steel with Plastic Grip

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.