Siemens
SIEMENS T3 1/4 Miniature LED Light Bulb
Mfr # 52AED4
Zoro # G6688044
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Amps 15mA
- Lighting Technology LED
- Bulb Base Type Miniature Bayonet (BA9s)
- Light Appearance No Rated Color Temp, Yellow
- Light Color Yellow
Explore More Products
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb 52AEB2
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb 52AABN
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb 52AEB4
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb 52AADN
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb 52AEDB
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb 52AEB3
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb 52AED3
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb 52AACN
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V S3720
- SATCO 100 W BR38 Incandescent - Amber - 2000 Hours - Medium Base - 120V S4425
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V S3657
- Siemens Decorative Light Bulbs