American Standard
Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 2633101.020
Zoro # G6691221
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Replacement Parts
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White 2257101.020
- AMERICAN STANDARD ChampPro El 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, White 211CA.005.020
- AMERICAN STANDARD Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round 2988.101.020
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated 215FC.004.020
- AMERICAN STANDARD Cadet Pro Elongated 1.6 Gpf Toilet In Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated 215CA.004.020
- AMERICAN STANDARD American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10" Rough-In Toilet 215AB104.020
- AMERICAN STANDARD Decorum 0.125 Gpf Sys, Manual, Ec 6042.453.020
- AMERICAN STANDARD Vormax 12"R Uhet Tank-Wht, 1.0 gpf, VorMax, Elongated, White 4385A.114.020
- AMERICAN STANDARD Champion Pro Tank Lin, 1.28 gpf, Champion Flushing System, Linen 4225A.104.222
- KOHLER Classic Elongated 1.6 GPF Toilet 3505-0
- TOTO Toilet Bowl, 1.28 gpf, Floor Mount, Round, Cotton C243EF#01
- American Standard Toilets