Shop Alternate Products
This Product is Discontinued
Apollo Valves
3/8" FNPT Stainless Steel Ball Valve Inline (Discontinued)
Mfr # 86A10201
Zoro # G6692436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Body Material 316 Stainless Steel
- Body Style Inline
- Features All Stainless Steel Construction
- Valve Structure 3-Piece