Shop Alternate Products
This Product is Discontinued
Zoro Select
Wheel Bolt, Zinc, M12-1.25x42mm L, PK250 (Discontinued)
Mfr # 610-378
Zoro # G6694536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size M12-1.25
- Fastener Length 42 mm
- Material Grade/Class Grade 8.8
- Material Steel
- Finish Zinc Plated