Ifm
Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld
Mfr # IM0057
Zoro # G6703243
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 3 Wire
- Output Mode NC
Explore More Products
- IFM Proximity Sensor, Capacitive, 8mm, PNP KG5069
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD IIS226
- IFM Proximity Sensor, Capacitive, 15mm, PNP KI5207
- IFM Proximity Sensor, Inductive, N.O., 15mm II0012
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO IG7104
- IFM Proximity Sensor, Inductive, 8mm, NO IG0307
- IFM Ultrasonic Sensor, M18, DC, 200-2200mm UGT513
- IFM Capacitive 10-36V-Dc Proximity Sensor KQ6004 KQ-3120NFPKG/2T/0.04M/AS
- IFM Ultrasonic Sensor, M18, DC, 300-2200mm UGR501
- SHIMPO Magnetic Sensor, Explosion Proof XP12010
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin E57G-18SNC5-Q
- Ifm Proximity Sensors