Water Filter System, 0.6 gpm, 0.5 Micron (Discontinued)
- Mfr # FM DWS1500 SYSTEM
- Zoro # G6713795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM DWS1500 SYSTEM
Zoro #
G6713795
UPC #
016145085437
Country of Origin
United States
Details
Flow Rate
0.6 gpm
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
1500 gal
Color
White
Housing Material
Polypropylene
Reduces
Chlorine, Taste, Odor, Dirt, Rust, Lead, Lead and Cyst
Includes
Faucet, Installation Kit & Mfr. No. FM1500 Cartridge
Number of Cartridges Required
1
Cartridges Required
Mfr. No. FM1500 Cartridge
Sub-Category
Direct Connect Cartridge Filter Systems
Standards
NSF 42 and 53
Filter Media
Carbon Block
Min. Pressure
25 psi
With Valve/Without Valve
With Valve
With Gauge/Without Gauge
Without Gauge
Item
Water Filter System
Description
Water Filter System, Reduces Chlorine, Taste, Odor, Dirt, Rust, Lead, Lead and Cyst, Service Life 1500 gal, Flow Rate 0.6 gpm, Color White, Filter Media Carbon Block, Housing Material Polypropylene, Includes Faucet, Installation Kit & Mfr. No. FM1500 Cartridge, Number of Cartridges Required 1, Standards NSF 42 and 53
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.