Metal Grating, Smooth, 24In. W, 1.5In. H

  • Mfr # 23188S150-A6

  • Zoro # G6715247


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Surface
Smooth
Height
1.5 in
Width
24 in
Bearing Bar Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23188S150-A6
Zoro #
G6715247
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Width
24 in
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
72 in
Overall Height
1 1/2 in
Overall Length
6 ft
Overall Width
24 in
Deflection @ Unsupported Length
See Load Table

Details

Material
Aluminum
Surface
Smooth
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Item
Aluminum Bar Grating
Span
72"
For Use Outdoors
Yes
System of Measurement
Inch
Includes Mounting Hardware
Mounting Hardware Not Included
Load Capacity
1,421 lb
Standards
ISO 9001:2015 Certified
Material Grade
6063
Top Surface
Smooth
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Shape
Rectangular
Weight
3.56 lb/sq ft
For Use Indoors/Outdoors
Outdoor
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant

Description

Aluminum Bar Grating, Aluminum, 6063, Rectangular, 6 ft Overall Length, 24 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 3.56 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.