Dayton
4/3V560 Banded V-Belt, 56-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs
Mfr # 11X951
Zoro # G6719517
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 4/3V560
- Number of Ribs 4
- Top Width 1-1/2"
- Thickness 3/8"
Explore More Products
- DAYTON BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs 3GXA4
- DAYTON 4/B128 Banded V-Belt, 131-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 3HEZ7
- DAYTON CX133 Cogged V-Belt, 137" Outside Length, 7/8" Top Width, 1 Ribs 3GXD3
- DAYTON 5VX600 Cogged V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs 2L420
- DAYTON C82 V-Belt, 86" Outside Length, 7/8" Top Width, 1 Ribs 3GWN6
- DAYTON C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs 3GWN2
- DAYTON 6/B68 Banded V-Belt, 71-3/4" Outside Length, 4" Top Width, 6 Ribs 13W336
- DAYTON 3/B82 Banded V-Belt, 85-3/4" Outside Length, 2" Top Width, 3 Ribs 13V494
- DAYTON 4/B81 Banded V-Belt, 84-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V552
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs AX67
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 1.32 in Top Width, 2 Ribs BX47/02
- Dayton Power Transmission Belts