Zoro Select
Rod, SS, 440C, 4 Dia x 3 Ft L
Mfr # 1ZDG1
Zoro # G6720445
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$754.99
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A276
- Temper Annealed
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L 6R.312-72
- ZORO SELECT Rod, SS, 416, 2 In Dia x 1 Ft L 2EXL4
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 3 Ft L 2EXH6
- ZORO SELECT Rod Stock, SS, 72 in Overall L 0R.25-72
- ZORO SELECT Rod, SS, 304, 1 5/8 In Dia x 6 Ft L 2EXK5
- ZORO SELECT Rod Stock, SS, 2 ft Overall L 6R2.125-24
- ZORO SELECT Rod Stock, SS, 1 ft Overall L 0R1.875-12
- ZORO SELECT Rod Stock, SS, 12 in Overall L 0R3-12
- ZORO SELECT SS Round Bar 15-5, 36 in Overall L 7190_36_0
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 6 Ft L 3GTD4
- ZORO SELECT SS Round Bar 303, 60 in Overall L 20823_60_0
- Zoro Select Stainless Steel Rods