Hayward
Y-Check Valve, True Union, Spring-Loaded, 3", PVC/FPM, Threaded, Adjustable 2-15 psi
Mfr # SLC10300TU
Zoro # G6721906
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Hex Size 3 1/2"
- Connection Type Threaded
- Connection Threaded
- Body Material PVC
Explore More Products
- HAYWARD Check Valve, True Union, Ball, 3", PVC/EPDM, Socket TC1300SE
- HAYWARD Check Valve, True Union, Ball, 1", PVC/EPDM, S/T TC10100STE
- HAYWARD Check Valve, True Union, Ball, 3", PVC/FPM, Socket TC1300S
- HAYWARD Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/FPM, Socket, Adjustable 2-15 psi SLC10050SU
- HAYWARD Y-Check Valve, 1-1/2", CPVC/EPDM, Threaded YC20150TE
- HAYWARD Check Valve, Wafer, 8", PVC/EPDM WCV1800E
- HAYWARD Y-Check Valve, 1/2", CPVC/FPM, Threaded YC20050T
- HAYWARD Y-Check Valve, True Union, 3", CPVC/FPM, Socket YC20300SU
- HAYWARD CPVC Swing Check Valve, 10.24in Overall L SW2300EC
- WATER SOURCE CV-75NL 0.75 in. Brass- Check Valve 122049
- LEGEND VALVE 3/4" S-611 PVC CHECK VALVE 203-204
- Hayward Check Valves