Tensabarrier
Sign Frame, 11 x 8-1/2 In, Black
Mfr # FRAME-HDSC-33-8511HD-V
Zoro # G6722161
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Retractable Stanchion Post
- Height 11 in
- Length 8 1/2 in
- Finish Chrome
- Type Vertical
Explore More Products
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L PR1
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Polished Chrome FRAME-HDSC-1P-8511HD-V
- TENSABARRIER Wall Receiver, Black, Unfinished 898-P
- TENSABARRIER Announcement Display PSH1-HDSC-33
- TENSABARRIER Acrylic Sign, Black, Please Enter Here S01-P-33-7X11-V-HDSB-1701-33
- TENSABARRIER Magnetic Wall Receiver, Black, Unfinished 898-MAGNET-ADAPTER
- TENSABARRIER Acrylic Sign, Brown, Please Enter Here S01-P-46-7X11-V-HDSB-1701-33
- TENSABARRIER Acrylic Sign, Blue, No Entry S14-P-23-7X11-V-HDSB-1701-33
- TENSABARRIER STOCK SIGN PLEASE ENTER BLUE S01-P BLUE
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor FR811DSSBSB
- MR. CHAIN C-Hook, 2" Size, For Plastic Chain, PK4 97603-HOOK4
- Tensabarrier Crowd Control