Shop Alternate Products
This Product is Discontinued
Buddy Products
Medical Cart, Nonlocking, Steel, Silver (Discontinued)
Mfr # 5421-32
Zoro # G6728084
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Nonlocking
- File Size 12 in x 11 in
- Color Silver
- Width (In.) 25 7/8 in