Zoro Select
Cylinder Mold, Diameter 4 In, Height 8 In
Mfr # 5DNU7
Zoro # G6733282
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Height 8 in
- Manufacturers Warranty Length 6 mo
- Wall Thickness 1/8 in
- Material of Construction Plated Steel
Explore More Products
- ZORO SELECT Test cylinder Transport Rack, 6 In 5ZPX4
- ZORO SELECT Concrete Beam Form 5DNW5
- ZORO SELECT Cylinder Mold, Diameter 6 In, Height 12 In 5DNV0
- ZORO SELECT Cylinder Mold, Diameter 4 In, Height 8 In 5DNU6
- ZORO SELECT Field Curing Chest 5ZPX7
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 5DPC6
- HUMBOLDT Screwdriver Type Mold Stripper 5DPC9
- HUMBOLDT Cylinder Molds, Plastic, PK36 H-3041B
- HUMBOLDT Lid, PK36 H-3041LB.36
- HUMBOLDT T-Handle Mold Stripper 5DPC8
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 5DPC5
- Zoro Select Cylinder Molds