Spears
2" Socket PVC Compact Ball Valve Inline
Mfr # 2122-020
Zoro # G6735321
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Stem Type Safe-T-Shear(R)
- Body Seal Material EPDM
- Ball Material PVC
Explore More Products
- SPEARS 3/4" Socket PVC Compact Ball Valve Inline 2122-007
- SPEARS 1" Socket PVC Compact Ball Valve Inline 2122-010
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline 3622-030
- SPEARS 1" Socket PVC Ball Valve Inline True Union 1829-010
- SPEARS Spears 2412-015W 1.50 in. PVC SE Ball Valve Socket 2412-015W
- SPEARS 1/2" FNPT PVC Compact Ball Valve Inline 2121-005
- SPEARS Spears 1922R-005 0.5 in. CPVC Ball Valve 1922R-005
- SPEARS 2" Socket CPVC Compact Ball Valve Inline 2132-020C
- SPEARS 1/2" Socket CPVC Compact Ball Valve Inline 2132-005C
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket MBV200VS-PV
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union SUV150FP
- Spears Ball Valves