American Beauty Tools
Soldering Station, Resistance, 1100 Watts
Mfr # 10507 120
Zoro # G6737997
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resistance
- Voltage 120 V
- Watts 1,100 W
- Includes Footswitch, Handpiece, Power Unit
- Features Footswitch, Lightweight, Palm Sized, Provides the Maximum Output for Handpieces
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, 300W, Chisel, Lead-Free PSK300
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing PSK300-PB
- AMERICAN BEAUTY TOOLS Soldering Station, 40w, 1000 F V36GM3
- AMERICAN BEAUTY TOOLS Micro Tweezer Style Handpiece 105133
- AMERICAN BEAUTY TOOLS Soldering Iron, 550W, Heavy Duty 3198E-550
- AMERICAN BEAUTY TOOLS Soldering Iron, Heavy-Duty, 60 Watts, 8in L 3112 120-60
- AMERICAN BEAUTY TOOLS Replacement Voltage Controller 8058
- WELLER Digital Soldering Station, 40/80W WX2021N
- AMERICAN BEAUTY TOOLS Soldering Station, 20w, 800 F V36GS3
- THERMACUT Thermacut 826-220857-UR 45 - 85A Swirl Ring 826-220857-UR
- PERFORMANCE TOOL Soldering Gun Kit, W2012 W2012
- American Beauty Tools Soldering Tools