Shop Alternate Products
This Product is Discontinued
Portacool
Evaporative Cooling Media, 10x12x23 in. (Discontinued)
Mfr # PAD120
Zoro # G6738191
Free Shipping & Returns
This Product is Discontinued
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 23 in
- Width 40 in
- Depth 12 in
- Pad Material Kraft Paper