Zoro Select
Rod, SS, 303, 3 Dia x 3 Ft L
Mfr # 1ZDF3
Zoro # G6738742
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A582
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 3 Ft L 2EXH5
- ZORO SELECT Rod, SS, 303, 1/8 In Dia x 6 Ft L 2EXC7
- ZORO SELECT SS Round Bar 13-8, 48 in Overall L 20607_48_0
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 1 Ft L 2EWZ5
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L 2EXD1
- ZORO SELECT SS Round Rod, 24 in Overall L 416r1.875-24
- ZORO SELECT SS Round Bar 440C, 36 in Overall L 17850_36_0
- ZORO SELECT SS Round Bar 303, 60 in Overall L 24687_60_0
- ZORO SELECT SS Round Bar 303, 5 in Overall L 2035_5_0
- ZORO SELECT Rod Stock, SS, 36 in Overall L 4R.125-36
- ZORO SELECT Rod Stock, SS, 72 in Overall L 4R.75-72
- Zoro Select Stainless Steel Rods