Zoro Select
Rod, SS, 440C, 3 Dia x 3 Ft L
Mfr # 1ZDF8
Zoro # G6739074
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A276
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 303, 1 1/8 In Dia x 3 Ft L 2EXB6
- ZORO SELECT Rod Stock, SS, 36 in Overall L 4R.375-36
- ZORO SELECT Rod Stock, SS, 24 in Overall L 416r2-24
- ZORO SELECT Rod Stock, SS, 24 in Overall L 6R3-24
- ZORO SELECT Rod Stock, SS, 72 in Overall L 4R.125-72
- ZORO SELECT SS Round Bar 440C, 24 in Overall L 18509_24_0
- ZORO SELECT Rod Stock, SS, 36 in Overall L 416r1.125-36
- ZORO SELECT Rod Stock, SS, 24 in Overall L 6R2-24
- ZORO SELECT SS Round Bar 304, 48 in Overall L 114_48_0
- ZORO SELECT Rod Stock, SS, 72 in Overall L 6R.25-72
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.50 inch Dia 0.50RD304SS-8
- Zoro Select Stainless Steel Rods