- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 2.80 in.-lb. Max. Torque, 18 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase
Shop Alternate Products
This Product is Discontinued
Boston Gear
AC Gearmotor, 2.80 in.-lb. Max. Torque, 18 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase (Discontinued)
Mfr # G2033R-GRG08B
Zoro # G6743387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 1650.0 in-lb
- Gearmotor Shaft Type Hollow
Customers Also Purchased
- Brand Boston Gear
-
MFR #
G2033R-GRG08B
-
Zoro #
G6743387
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 20 3/4 in |
Keyway Size Type | 1/4 in x 1/8 in x 4 in |
Dimension D | 20.73 in |
Dimension D1 | 8.7 in |
Dimension L | 2.36 in |
Dimension D2 | 17.57 in |
Dimension AB | 5.96 in |
Dimension U | 1 1/4 in |
Dimension BA | 1.38 in |
Shaft Length (Dimension V) | 2.55 in |
Dimension C | 7.36 in |
Dimension AA | 4.01 in |
Dimension A | 2.36 in |
Dimension E | 0.33 in |
Dimension H | 3.923 in |
Dimension F | M10 x 0.65 |
Shaft Dia. (Dimension U) | 1 1/4 in Hollow Bore |
Keyway Size | 1/4" x 1/8" x 4" |
Dimension B | 4.61 in |
Height (Dimension O) | 6.4 in |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 208-230/460V AC |
Gearmotor Phase | 3 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 1650.0 in-lb |
Gearmotor Shaft Type | Hollow |
Gearmotor Shaft Orientation | Right Angle |
Nameplate RPM | 18 |
Gearmotor Enclosure | Totally Enclosed Fan-Cooled |
Gearmotor Rotation | CW/CCW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | All Angle |
Full Load Amps | 1.72-1.65/0.83 |
Standards | EISA 2007/UR/CSA/CE |
Input HP | 1/2 |
Seals | Double Lip |
Housing | Rolled Steel |
Gear Ratio | 98:1 |
Mounting | All Position |
Shaft Orientation | Right Angle |
Phase | 3 |
Voltage | 208-230/460 |
Max. Ambient Temp. | 40 Degrees C |
Insulation Class | F |
Finish | Acrylic-Based Paint |
No Load RPM | 1800 |
Gear Material | Hardened Ground Steel |
Enclosure | TEFC |
Lubrication | Klubersynth GH 6-460 |
Rotation | Reversible |
Hz | 60/50 |
Shaft | Dual Hollow Bore Output |
Gear Case Material | Cast Iron |
Thermal Protection | None |
Motor Type | 3-Phase |
Gear Type | Helical/Bevel |
Service Factor | 1.15 |
Bearings | Ball |
Gears | Hardened Ground Steel Helical and Bevel Gears |
Overhung Load | 1150 lb |
RPM Range | 16 to 30 |
Description
AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 98:1, Shaft Orientation Right Angle
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov