Gardner Bender
Fishing System, 13A, 95 CFM, 1/2 to 6 Cap
Mfr # BV208DA
Zoro # G6744367
Free Shipping & Returns
$2,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (2) Line Packages, (5) Line Carriers, Seal-Off, JV08 Short Seal-Off, JV09 Long Seal-Off, JV12 Seal-Off, Pl Series Pull Line
- Includes Cart w/10 in dia Wheels, Seal-Off For 1-1/4 to 2-1/2 in Conduit, Conduit Line Pkgs: (5) 200 ft, 3/4 in, (5) 200 ft, 1 in, (2) 400 ft, 1-1/4 in Or Larger, (2) 800 ft, 1-1/4 in Or Larger, (10) 150 ft, 1/2 in, (5) 450 ft, 3/4 in, (5) 450 ft, 1 in, Vacuum Filter Bag, 8 ft 1-1/2 in Hose, Hose Adapter, Seal-Off Body, Short and Long Seal-Offs For 1/2 to 1-1/4 in, Large Seal-Off Body, Seal-Offs For 1-1/4 to 2-1/2 in and 2-1/2 to 6 in Conduit, Crevice Tool, (1 Ea) Foam Line Carriers For 1/2 to 4 in Conduit
- Tank Size 9 gal
- CFM 95 cfm
- Dry Capacity 1/2 to 6 in
Explore More Products
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel FTS-65R
- GARDNER BENDER Steel Fish Tape, 50 ft. EFT-50B
- GARDNER BENDER Telescoping Reel Jack, 24 x 16 x 22-54 In TRJ-96
- GARDNER BENDER Cable Fish Line Blow Line, 210 lb Tensil PL132B
- GARDNER BENDER Fish Tape, 1/8 In x 50 ft, Steel FTS-50B
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass FTX-12L
- GARDNER BENDER Gardner Bender FTS-65R Upperhand Fishtape - 65 Ft. 3722378
- GARDNER BENDER Gardner Bender 3002084 0.13 in. x 100 ft. Filament Fish Tape 3002084
- GARDNER BENDER Fishing System, 23A, 275CFM, 2-1/2 to 6 Cap B60
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel 31-092
- KLEIN TOOLS Whisk Replacement Part, Fish Rod Attachment 56513
- Gardner Bender Fishing Tapes, Sticks, & Lines