- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plate Caster, Swivel, Poly, 8 in., 1100 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plate Caster, Swivel, Poly, 8 in., 1100 lb. (Discontinued)
Mfr # S-HS-8WNB
Zoro # G6745261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
S-HS-8WNB
-
Zoro #
G6745261
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 1100 lb |
Number of Wheels | 1 |
Frame Finish | Enamel |
Features | Floor Protective |
Caster Raceway | Single Ball |
Caster Wheel Bearings | Ball |
Frame Material | Forged Steel |
Caster Plate Hole Pattern | A |
Application | All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts |
Item | Plate Caster |
Caster Temp. Range | -30 Degrees to 200 Degrees F |
Caster Swivel Lock Type | No Lock Included |
Caster Max. Temp. | 200 Degrees F |
Caster Min. Temp. | -30 Degrees F |
Thread Guards | No |
Extended Lead | No |
Includes | Spanner Bushing |
Caster Core Material | Aluminum |
Plate Thickness | 5/16" |
Durometer | 75 Shore D |
Plate Caster Bolt Hole Pattern | A |
Inside Bolt Hole Spacing | 2 7/16 in x 4 15/16 in |
Caster Temp. Range Available | Yes |
Caster Product Group | Swivel Caster |
Core Color | White |
Caster Plate Thickness | 5/16" |
Outside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Caster Frame Material | Steel |
Replacement Wheel | 49H468 |
Wheel Color | White |
Standards | ICWM |
Non-Marking | Yes |
Tread Shape | Standard |
Wheel Core Material | Aluminum |
Load Rating Range | Medium |
Swivel Lock Type | No Lock Included |
Swivel Raceway Type | Single Ball |
Wheel/Tread Material | Polyurethane |
Description
Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard