Huot
17-1/2"W Rolling Cabinet, Gold, 45-1/4"D x 40"H
Mfr # 23970
Zoro # G6746406
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$903.99
Key Features
- Color Gold
- Features (45) Inserts Per Shelf, (90) Total, Molded Inserts, Outrigger, Heavy Duty Casters, Lock in Place When Stopped, Phosphate Pretreatment Undercoating, End Tray
- Finish Powder Coated
- Includes (1) Storage Tray
- Number of Drawers 0
Explore More Products
- HUOT 34"W Combination Tool Chest/Cabinet 15 Drawers, Gray, 19-1/8"D x 38"H 13525
- HUOT CNC ToolScoot, 50 Taper, Up To 36 Tools 14950
- HUOT CNC ToolScoot, Up To 48 Tools 14984
- HUOT 18"W Rolling Cabinet, Red, 35-1/4"D x 35"H 13984
- HUOT 27-5/16"W Tool Holder, Red, 18-5/16"D x 36"H 13880
- CRAFTSMAN Chest CMST98267BK
- CRAFTSMAN VERSASTACK 230 pc. 3-Drawer Mechanic Too CMMT45305
- CRAFTSMAN Rolling Tool Cabinet, 2000 Series, 5-Drawers, Red/Black, Steel, 26.5" W x 18" D x 34" H CMST98264RB
- BETA Portable Tool Chest, 4 Drawer, Orange 39000101
- TENG TOOLS 37" Wide 8 Drawer 'Limited Edition' Black Roller Cabinet Workstation TCW208NBK
- CRAFTSMAN Chest, 8 Drawers, 16" D, 24-1/2" H, 52"W, Red CMST35282RB
- Huot Tool Chests & Cabinets