Tanis
Stapled Set Strip Brush, PVC, 2x72 In, PK10
Mfr # FPVC390272-G
Zoro # G6753765
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile 90 Degrees
- Backing Flexible PVC
- Bristle Color Black
- Bristle Type Crimped Wire
- Fill Type 0.012" Crimped Nylon, 2 Rows
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC212072
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 AH702496CF
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC733036
- TANIS Strip Brush, 72 In L, Overall Trim 3 In MB402672
- TANIS Adjustable Mounting Kit CBKIT
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In MB709048
- TANIS Strip Brush Holder, Sz 2 In, 24 In L, PK10 AH400824CF
- TANIS Metal Back Strip Brush, 72 In L, 2 In Trim MB460472
- TANIS Strip Brush, 5/16W, 36 In L, Trim 1 In, PK10 MB740236
- TANIS Strip Brush Holder, Overall Length 72 In AH701672CF
- TANIS Strip Brush Holder, Overall Length 36 In STH400036
- Tanis Conveyor Brushes