Oz Lifting Products
Trolley, 6000 lb.
Mfr # OZ3PBT
Zoro # G6760887
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Fits Beam Flange W 4 in to 8 in
- Fits Beam Height 4-21/64 in
- Min. Radius Curve 51 in
- Trolley Wheel Dia. 4 3/8 in
Explore More Products
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley OZSS2PBT
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley OZSS05PBT
- OZ LIFTING PRODUCTS Spark Resistant Push Beam Trolley OZSR05PBT
- OZ LIFTING PRODUCTS Quick Adjust Trolley OZ5QAT
- OZ LIFTING PRODUCTS OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity OZ3GBT
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley OZSS025PBT
- OZ LIFTING PRODUCTS 1 T Push Beam Trolley - 16" Rod and Bail only OZ1PBTA-16ROD/BAIL
- OZ LIFTING PRODUCTS Spark Resistant Push Beam Trolley OZSR3PBT
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity OZ2QAT
- SAGINAW PRODUCTS Trolley, 4000 lb. Load Cap., Push Trolley 51862
- SAGINAW PRODUCTS Hoist Trolley, 2,000 lb. Capacity 42005
- Oz Lifting Products Lifting Equipment