Ifm
Sensor Wiring Block, 4 Pin, Receptacle
Mfr # EBC015
Zoro # G6761422
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Black
- End 1 Number of Pins 4
- Max. Voltage 10 to 30VDC
- End 1 Thread M12
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female EVT002
- IFM Cordset, 5 Pin, Receptacle, Female EVC015
- IFM Cordset, 4 Pin, Receptacle, Female EVC151
- IFM Cordset, 4 Pin, Receptacle, Female EVC150
- IFM Single-Ended Cordset, 10 m L Cable EVC003
- IFM Cordset, 5 Pin, Receptacle, Female EVC005
- IFM Single-Ended Cordset, 10 m L Cable EVC072
- IFM Single-Ended Cordset, 5 m L Cable EVC074
- IFM Cordset, For Use with PN4XXX Series E18026
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female 115020A01F060
- COGNEX Cordset Cable CKR-200-CBL-EXT
- Ifm Sensors