Shop Alternate Products
This Product is Discontinued
Zoro Select
Slanted Shelf Wire Cart, 18 In. W (Discontinued)
Mfr # M1848Z-4
Zoro # G6761763
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Load Capacity 300 lb.
- Number of Shelves 4
- Caster Material Polymer