Streamlight
Tactical Lantern, LED, Orange
Mfr # 45805
Zoro # G6768045
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Battery Type Sealed Lead Acid
- Flashlight Battery Size 6V
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange 44450
- STREAMLIGHT Tactical Lantern, LED, Orange 45832
- STREAMLIGHT Industrial Lantern, 7.43" L, Orange Body 44311
- STREAMLIGHT Streamlight Tactical Lantern, LED, Orange 45856
- STREAMLIGHT Tactical Lantern, LED, Yellow 45871
- STREAMLIGHT Tactical Lantern, LED, Orange 45811
- STREAMLIGHT Tactical Lantern, LED, Tan 45817
- STREAMLIGHT Tactical Lantern, LED, Orange 45661
- STREAMLIGHT Tactical Lantern, LED, Tan 45815
- LIFE+GEAR Mini Adventure Lantern 41-3973
- NUVO Hopewell - 1-Light - Post Lantern - Matte Black Finish with Clear Seeded Glass 60/6595
- Streamlight Lanterns