Shop Alternate Products
This Product is Discontinued
Powertwist Plus
Adj Link Round Belt, Red, 9/16 In, 25 Ft (Discontinued)
Mfr # 04051070
Zoro # G6770574
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material Polyurethane
- Standards RoHs
- Diameter 9/16"
- Overall Length 25 ft.