Shop Alternate Products
This Product is Discontinued
Edsal
Dual Shelf Riser, 60 W x 10 D x 12 H, Tan (Discontinued)
Mfr # PR3505T
Zoro # G6772123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 60 in
- Depth 10 in
- Height 12 in
- Material Steel
- Load Capacity 150 lb