- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Portable Label Makers & Printers
- /
- Portable Label Printer Kit, BMP21 Series, Handheld, Single Color Capability
Shop Alternate Products
This Product is Discontinued
Brady
Portable Label Printer Kit, BMP21 Series, Handheld, Single Color Capability (Discontinued)
Mfr # BMP21-PLUS-KIT1
Zoro # G6775072
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series BMP21
- Printer Kit Type Printer Kit with AC Adaptor and Hard Case
- Label Formats Supported Continuous Labels
- Maximum Print Speed 0.4 in./sec.
- Printer Display LCD
- Brand Brady
- MFR #BMP21-PLUS-KIT1
- Zoro #G6775072
- UPC #754473928506
- Country of OriginMalaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 0.75" |
Font Size | 6 to 40 pt. |
Overall Length | 2 1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 9 1/2 in |
Maximum Printed Label Width | 5/8 in |
Maximum Liner Width | 7/8 in |
Max Label Width | 3/4" |
Maximum Printed Label Length | 36 in |
Maximum Label Width | 3/4 in |
Maximum Font Size | 40 pt. |
Maximum Tape Length | 36 in |
Minimum Font Size | 6 pt. |
Battery Size | AA, Battery Pack |
Minimum Label Width | 1/4 in |
Details
Item | Portable Label Printer Kit |
Printer Series | BMP21 |
Printer Kit Type | Printer Kit with AC Adaptor and Hard Case |
Label Formats Supported | Continuous Labels |
Maximum Print Speed | 0.4 in./sec. |
Printer Display | LCD |
Font Range | 6 to 40 |
Color Printing Capability | Single Color |
Printhead Resolution | 203 dpi |
Printer Power Options | AC Adapter, Rechargeable Battery |
Application | Basic Labels on Continuous Supply for Wires and Cables, Panels, Datacomm, as well as Misc Industrial Labels in Operations, Maintenance and Production Areas |
Printing Software Compatibility | None |
Warranty | 2 yr. |
Printer Connectivity | None |
Includes | BMP21-PLUS Printer, M21-750-499 Label Cartridge, Hard Case, Li-ION Battery, AC Adapter/Charger, Quick Start Guide and Lanyard |
Stand Alone Printing / PC Required | Stand Alone Printing |
Printer Weight | 1.04 lb. |
Features | 4 Foot Drop Tested, Optional Magnetic Accessory for Hands Free Printing, Graphics Library and Hot Keys, Smart Cell Technology for Automatic Formatting, 8 Label Materials Including PermaSleeve Wire Marking Sleeves |
Color | Single Color Printing |
For Use With | Stand Alone |
Standards | FCC Part 15 Class A |
Green Environmental Attribute | Product is Rechargeable |
Display | LCD |
Printhead | Thermal Transfer/203 dpi |
Battery | Rechargeable Battery |
Ribbon/Label Cartridge Series Compatibility | M21- |
Voltage | 110 V AC, 240 V AC |
Supported Languages | Dutch, English (US), French (France), German, Italian, Portuguese (Portugal), Russian, Spanish (Spain) |
Built-In Label Templates | Flags, Patch Panel, Terminal Block, Wire/Cable Wraps |
Serialization Supported | Yes |
Product Type | Handheld Printer |
Mode of Operation | Standalone |
Printer Configuration - Battery Printer Only | Printer Only |
Input Method | ABC |
Power Source | AC Power, Battery Power |
Compatible Mfr Part Number | BMP21-PLUS-BATT, M21-750-499 |
Power Configuration | Printer Only Rechargeable Battery |
Manufacturers Warranty | 2 yr |
Continuous and Die-Cut Materials Supported | Continuous Tapes |
Label Series Compatibility | M21 Series |
Brand & Series - Handheld & Portable Label Printers | BRADY BMP21-PLUS |
Battery Included | Yes |
Maximum Labels/Day | 100 |
Cutter Type | Manual Cutter |
Print Technology | Thermal-Transfer |
Supported Barcode Symbologies | Data Matrix, QR Code |
Barcode Capable | Yes |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 20XW70, 3PXW5, Compatible Mfr Part Number BMP21-PLUS-BATT, M21-750-499, Maximum Label Width 3/4 in, Maximum Labels/Day 100, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Facility Safety ID, General ID, Healthcare and Hospital, Mode of Operation Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer
- Hazardous material