Ysi
Lab Meter, pH 0.000 to 14.000/ORP
Mfr # 626570
Zoro # G6776497
Free Shipping & Returns
$2,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Meter
- Range -1200 to 1200mV/Cond, 0 to 50mg/L, 0.01 micron S/cm to 200 micron S/cm +0.5% of value, 0% to 500% Air Saturation, 10 micron S/cm to 2000 mS/cm +0.5% of value, pH: 0.000 to 14.000/ORP
- Number of Tests 1
- Includes BOD Lab Kit, One Channel Benchtop Instrument With OBOD Probe
- Compliance GLP
Explore More Products
- YSI Photometer Test Kit YPM114
- YSI Lab Meter, pH 0.000 to 14.000/ORP 626573
- YSI Lab Meter, pH 0.000 to 14.000/ORP 626572
- GENERAL HYDROPONICS pH Test Kit 1 oz HGC722145
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm TK5000-Z
- LAMOTTE Test Kit Total Chlorine 0-200PPM 4497-DR-01
- LOVIBOND Water Quality Test Kit, Silica 147360
- LAMOTTE Water Quality Testing Kit, Pool Manager 3368-01
- LOVIBOND Total Alkalinity Test Kit, 20 - 240 mg/L 147450
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL HA6189-B
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.12N, 60 mL SA9555-B
- Ysi Water Quality Testing