Tanis
Flexible Brush, 1200 In L, 3 In Trim, Poly
Mfr # FB430100
Zoro # G6777434
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1,200 in
- Fill Type .012" Level Black Polypropylene
- Bristle Diameter 0.012 in
- Backing Width (In.) 3/16
- Backing Material - Brush Plastic
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 4 In MB100472
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB709272
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC233036
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB706236
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 MB400048
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB402472
- TANIS Strip Brush, 5/16W, 24 In L, Trim 6 In, PK10 MB703624
- TANIS Strip Brush, 3/16W, 60 In L, Trim 3 In, PK10 MB440660
- TANIS Strip Brush, 3/16W, 84 In L, Trim 3 In, PK10 MB400684
- TANIS Strip Brush Holder, Overall Length 72 In AH702472CF
- TANIS Strip Brush Holder, Overall Length 72 In AH401272CF
- Tanis Conveyor Brushes