Shop Alternate Products
This Product is Discontinued
Hoffman
NEMA 4x 21.97" H x 11.89" W x 6.93" D Wall Mount Enclosure (Discontinued)
Mfr # A81-2212CTH
Zoro # G6778737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 11.89"
- Height 21.97"
- Depth 6.93"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 4X