Delhi
Portable Fan, Explosion Proof, 20 In
Mfr # U20-4HD
Zoro # G6780094
Free Shipping & Returns
$2,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 in
- Air Flow 6,850 cfm
- HP 1 hp
- Voltage 115/230V
- Power Source Electric
Replacement Parts
Explore More Products
- DELHI Portable Fan, Explosion Proof, 18 In U18-4
- DELHI Portable Fan, Explosion Proof, 24 In U24-4HD
- DELHI Utility Fan, Explosion Proof, 16 In U16-4
- DAYTON Exhauster, Fume/Smoke 3AA22
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP 911-1000
- DAYTON Exhauster, Fume/Smoke 3AA20
- DAYTON Exhauster, Fume/Smoke 3AA23
- Delhi Fume and Smoke Exhausters