Zoro Select
Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft
Mfr # HA.188X1.5-72
Zoro # G6780882
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Alloy Type Low Carbon
- Thickness 3/16 in
- Leg Length 1 1/2 in
Explore More Products
- ZORO SELECT Carbon Steel Angle, 12 in L, 2 1/2 in W ha.188x2.5-12
- ZORO SELECT Carbon Steel Angle, 36 in L, 4 in W ha.25x4-36
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/4 In Leg, 6 Ft HA.125X1.25-72
- ZORO SELECT Carbon Steel Angle, 36 in L, 3 in W ha.25x3-36
- ZORO SELECT Angle, Steel, 1/8 In T, 3/4 In Leg, 6 Ft HA.125X.75-72
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 3/4 in W ha.188x1.75-72
- ZORO SELECT Carbon Steel Angle, 36 in L, 3 1/2 in W ha.5x3.5-36
- ZORO SELECT Carbon Steel Angle, 24 in L, 3 in W ha.5x3-24
- ZORO SELECT Carbon Steel Angle, 24 in L, 8 in W ha.75x8-24
- ONLINEMETALS 2.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish 7663
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W ha.25x1-72
- Zoro Select Carbon Steel Angles