Shop Alternate Products
This Product is Discontinued
Apollo Valves
1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (Discontinued)
Mfr # 86B10624
Zoro # G6782185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Port Full
- Valve Structure 3-Piece
- Body Seal Material PTFE Spiral Wound