Shop Alternate Products
This Product is Discontinued
Hergo
Leg Mounted CPU Cradle (Discontinued)
Mfr # 99-00140-016
Zoro # G6783131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Channel Mount
- For Use With 15X718, 15X719, 15X720, 15X721, 15X722
- Overall Width (In.) 12 in
- Finish Black
- Type Adjustable