- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Ceiling Fans & Accessories
- /
- Ceiling Fans
- /
- Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC
Shop Alternate Products
This Product is Discontinued
Canarm
Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)
Mfr # CP56F&R
Zoro # G6786105
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 56"
- Fan Blade Color White
- Fan Housing Material Steel
- Housing Finish White Painted Steel
- Number of Blades 3
Customers Also Purchased
- Brand Canarm
-
MFR #
CP56F&R
-
Zoro #
G6786105
- UPC # 062345100159
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 56" |
Max. Mounting Height | 16 to 21 ft |
Mounting Height | 16 to 21 ft. |
Down Rod Outside Dia. | 7/8 in |
Details
Fan Blade Color | White |
Fan Housing Material | Steel |
Housing Finish | White Painted Steel |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | Variable |
Voltage | 120V AC |
Phase | 1 |
Hz | 60 Hz |
RPM @ 60 Hz | 310 |
Amps @ 60 Hz | 0.9 |
Standards | CSA |
Blade Material - Fans | Steel |
Input Volts AC @ 60/50 Hz | 120 |
Fan Watts | 97 W |
Fan Voltage | 120VAC |
Motor | Impedance Protected Permanent Split Capacitor |
Blade Finish | Steel, White |
CFM @ 60 Hz | 20,500 |
Speed Controllable | Yes |
High CFM | 20,500 |
Item | Ceiling Fan |
RPM | 310 |
Mount Type | Stem |
Max. Ambient Temp. | 104 Degrees F |
Full Load Watts | 97 |
Bearings | Permanently Lubricated Ball |
Watts @ 60 Hz | 97 |
Includes | 16 in Down Rod, Mounting Hardware |
Housing Material - Fans | Steel |
Housing Color - Fans | White |
Full Load Amps | 0.9 |
Housing Finish - Fans | Painted |
Fan Item | Ceiling Fan |
Description
Ceiling Fan, 120 V AC Voltage, 97 W Fan Watts, Phase 1, 310 RPM RPM, Max. Mounting Height 16 to 21 ft, Number of Speeds Variable, Blade Finish Steel, White, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Reversible Yes, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes 16 in Down Rod, Mounting Hardware, Standards CSA