Finish Thompson
Drum Pump, 160 Deg F, 5 Gal, PP/PVDF
Mfr # EFV-16
Zoro # G6786351
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 16 in
- For Media Type Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Antifreeze, Ethylene Glycol, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Bleach, Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Automatic Transmission Fluid, Fertilizers, Fungicides, Herbicides
- For Container Size 5 gal
- Max. Flow Rate 17 gpm
- Max. Viscosity 300 CPS
Replacement Parts
Explore More Products
- FINISH THOMPSON Drum Pump, 212 Deg F, 30, 55 Gal. Drums, SS EFS-40
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM DTTS016
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL EFP-40 & S4 DEF Kit
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22GPM DPFM008
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM DPFS025
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM DPFP024
- FINISH THOMPSON Drum Pump, Inlet 1.5 In, Length 44-3/16 In STTS-40
- FINISH THOMPSON Drum Pump, Inlet 2 In, Length 42 In PFS-40-BTC
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 48 L, 7 GPM DTTS019
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 15 gpm 53JU98
- DAYTON Hand Drum Pump, Piston, Steel, 9/16In OD 4HA30
- Finish Thompson Hand Drum Pumps