Shop Alternate Products
This Product is Discontinued
Air Handler
48"x400 ft. Paint Collector Filter Roll, Fiberglass (Discontinued)
Mfr # 2DXW9
Zoro # G6798522
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Common Applications Paint Collection
- Nominal Filter Size 48 in x 400 ft x 2 in
- Media Material Fiberglass
- Surface Tackifier No