Lenox
Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series
Mfr # 72335CLB113430
Zoro # G6799791
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39506CLB113505
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39544CLB113355
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 26502D2B92745
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1793083
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1866155
- LENOX Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series 79636CLB103050
- LENOX Band Saw Blade, 12 ft. 7-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80448D2B123850
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel, Classic Pro Series 1793034
- LENOX Band Saw Blade, 13 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 28315D2B133960
- SUPERCUT 138-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 203851
- SUPERCUT 80-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 384062
- Lenox Power Saw Blades