Dayton
2/B100 Banded V-Belt, 103-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 13G906
Zoro # G6800893
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B100
- Top Width 1-1/3"
- Number of Ribs 2
- Outside Length 103-3/4"
Explore More Products
- DAYTON 3L490 V-Belt, 49" Outside Length, 3/8" Top Width, 1 Ribs 3L490
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs 6L246
- DAYTON 1228V255 26" Outside Length, 25 1/2 in Pitch Length, 3/4" Top Width 3HEU3
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs 1A108
- DAYTON C210 V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs 4FJ01
- DAYTON AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs 6A115
- DAYTON 4/B126 Banded V-Belt, 129-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V568
- DAYTON 5/C225 Banded V-Belt, 227-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W506
- DAYTON 6/D120 Banded V-Belt, 126-1/8" Outside Length, 7-1/2" Top Width, 6 Ribs 11X873
- D&D 26" Outside Length, 3/8" Top Width, 1 Ribs 3L260
- CONTITECH INC. A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs A57
- Dayton V-Belts