Proto
3/8" Drive Crowfoot Socket Wrench Set, SAE, 53 pcs
Mfr # J49000CFL
Zoro # G6808952
Free Shipping & Returns
$2,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Full Polish
- SAE or Metric SAE
- Socket Sizes Flare Nut: 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", Open End: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16", 2-1/2", 2-9/16", 2-5/8", 2-11/16", 2-3/4", 2-13/16", 2-7/8", 2-15/16", 3"; Extension, Locking: 6", 12"
Explore More Products
- PROTO 1/2" Drive Crowfoot Socket Wrench Set, SAE, 15 pcs J53001CF
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, 27 pcs J49002CF
- PROTO 1/2" Drive Crowfoot Socket Wrench Set, SAE, 22 pcs J53000CF
- PROTO 1/4" Drive Crowfoot Socket Wrench Set, SAE, Wrenches: 6; Extensions: 2 pcs J47000CFL
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, 9 pcs J49004CF
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, Metric, 16 pcs J49000MCF
- PROTO SET WRENCH 1/2" DR CROWFOOT 22 PC POJ53000CF
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, 8 pcs J4900FL
- PROTO SET WRENCH 3/8" DR CROWFOOT 27 PC POJ49002CF
- GOURMETGALLEY 9710M 0.38Dr Met. Crows Foot Set GO95950
- MILTON INDUSTRIES ShockIt Line Wrench Set, 16-Piece SAE - Heavy Duty Industrial/Hydraulic Line Fittings LT1920XL
- Proto Sockets & Ratchets