Dynabrade
Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp
Mfr # 50348
Zoro # G6810325
Free Shipping & Returns
$1,644.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT Female
- Duty Heavy Duty
- Free Speed 6,000 RPM
- Grinder Type Type 27
- Handle Material Composite
Replacement Parts
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.2 hp 50350
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp 48355
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 3/8 in NPT Female Air Inlet, Heavy Duty, 3400 rpm 53521
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP 51701
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp 52633
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP 53531
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP 51707
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP 54787
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Double Extension, 3/8 in NPT Female Air Inlet, Heavy Duty, 3400 rpm 53522
- PROTO Straight Die Grinder, Insulated, 1/4" J325AGS
- ASTRO PNEUMATIC AIR DIE GRINDER 3PC SET AO219
- Dynabrade Air Grinders