Zoro Select
Room Status Signaling Flag, 8-Flag
Mfr # 3WHH9
Zoro # G6810675
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 3/8 in
- Overall Width 7 1/4 in
- Overall Depth 1 in
- Color Teal/Gray/Blue/Berry/White/Black/Mauve/Seafoam
- Number of Flags 8
Explore More Products
- ZORO SELECT Room Status Signaling Flag, 4-Flag 3WHJ2
- ZORO SELECT Room Status Signaling Flag, 6-Flag 3WHH8
- ZORO SELECT Room Status Signaling Flag, 6-Flag 3WHJ3
- ZORO SELECT Room Status Signaling Flag, 2-Flag 3WHH6
- ZORO SELECT Room Status Signaling Flag, 2-Flag, Color: Red/Green 3WHJ1
- ZORO SELECT Room Status Signaling Flag, 8-Flag 3WHJ4
- DYNAREX Sterilization Pouches 3.5" x 5.25" 4461
- OASIS Medical Grade SMS Waxed Non-Woven Fabric Gown, Sterile, Disposable, Level 3, with Fabric Cuff, Large, 10 Per Box TMSGLX10
- GULBEN Gulben KP10599 Bloodbourne Pathogen Kit KP10599
- CABLES & SENSORS Masimo Original SpO2 Adapter Cable - 110 cm 4085
- CREST HEALTHCARE White Cord, with Pendant/Connector 93990PC-W
- Zoro Select Exam Room Equipment