Finish Thompson
Cordless Drum Pump Motor, 230V Charger
Mfr # S6
Zoro # G6813326
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEFP002, DEFP006, DEFS001, DEFS002, DEFS003, DEFV001, DEFV002, DEFV003, FTI EF Series Pumps, Mfr No. DEFP001
- Voltage 12V
- Includes 230V Charger, Wall Hanger
- Housing Material Nylon
- Type 230V
Explore More Products
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L DPFS006
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L DPFP007
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L DTTC008
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF EFV-40 Pump Only
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L DTTS009
- FINISH THOMPSON Drum Adapter, Slip Fit, Dia. 2 1/2 In. M100095
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT M100092
- FINISH THOMPSON Cordless Drum Pump Motor, 12V S6
- FINISH THOMPSON Discharge Hose w/Hose Clamp M100221
- HUSKY Fuel Hose Swivel 3/4"M x 3/4"F 000350
- FILL-RITE Filter Head, 1 In. 700ACCF7017
- Finish Thompson Fuel Transfer Accessories