Dayton
3/8V1120 Banded V-Belt, 113" Outside Length, 3" Top Width, 3 Ribs
Mfr # 13G114
Zoro # G6825305
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Industry Number 3/8V1120
- Number of Ribs 3
- Top Width 3"
- Outside Length 113"
Explore More Products
- DAYTON 3L740 V-Belt, 74" Outside Length, 3/8" Top Width, 1 Ribs 13V797
- DAYTON B165 V-Belt, 168" Outside Length, 21/32" Top Width, 1 Ribs 13V806
- DAYTON A63 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs 5A290
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs 6A164
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs 3GWK2
- DAYTON A112 V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs 3X352
- DAYTON 6/3V850 Banded V-Belt, 85-5/8" Outside Length, 2-1/4" Top Width, 6 Ribs 13F893
- DAYTON 6/C255 Banded V-Belt, 257-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X761
- DAYTON 3/8V2000 Banded V-Belt, 201" Outside Length, 3" Top Width, 3 Ribs 13G124
- GOODYEAR Hy-T Wedge 100In 5/8In V-Belt 5V1000
- GATES Truflex V-Belts, 5L560 5L560
- Dayton V-Belts